- 02 Series Pillow Block
- 14" Shaft
- 17 3/4" Centerline to Base
- 43" Base Length
- 26" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Split to the shaft
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/4" NPT
- Expansion type bearing
caution
- These cabinets are not recommended for storage of phenol, nitric acid, or sulfuric acid
| Bolt Hole Spacing | 26 in |
| Lock Nut | N/A |
| Shaft Dia. | 14 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Bolt Size | 1 1/2 |
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy-Duty |
| Dynamic Load Rating | 388900 lbf |
| Series | 02 Series |
| Insert Type | Split Steel Insert |
| Stabilizing Ring | N/A |
| Triple Seal | N/A |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 25 1/4 in |
| Base Height | 2 5/8 in |
| RPM [Max] | 500 rpm |
| Base Width | 14 1/2 in |
| Bearing Design | Expansion |
| Lock Washer | N/A |
| Temperature Range [Max] | 212 °F |
| Axial Load | 358200 lbf |
| Housing Height | 35 1/2 in |
| Static Load Rating [Max] | 661500 lbf |
| Adapter Assembly | N/A |
| Temperature Range [Min] | 32 °F |
| Bearing Type | Split Cylindrical |
| Bolt Hole Spacing Range [Max] | 26 3/4 in |
| Locking Device | Clamping Ring Collar |
| Lubrication | Relubricatable |
| Housing Construction | 2 Piece |
| Seal Type | Triple Labyrinth Seals |
| Pedestal | P 40 |
| Bolt Holes | 8 |
| Base Length | 43 in |
| Weight | 1850.0 LB |

