Skip to content Skip to navigation menu
Cooper Bearing Co02BCP130MEXAT

02BCP130MEXAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101953897
  • 02 Series Pillow Block
  • 130 mm Shaft
  • 7 1/8" Centerline to Base
  • 22" Base Length
  • 19 1/2" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP130MEXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 130 mm Shaft
  • 7 1/8" Centerline to Base
  • 22" Base Length
  • 19 1/2" Bolt Centers
Bolt Hole Size 4 3/4 in
Housing Material Cast Iron
Bolt Holes 4
Bearing Design Expansion
Insert Type Split Steel Insert
End Type Open End
Bolt Size 7/8 in
Housing Construction 2 Piece
Axial Load 8600 lbf
Temperature Range [Max] 212 °F
Locking Device Clamping Ring Collar
Temperature Range [Min] 32 °F
Shaft Dia. 130 mm
Base Length 22 in
Bolt Hole Spacing Range [Min] 19 in
Bolt Hole Spacing Range [Max] 20 in
Housing Height 16 1/4 in
Static Load Rating [Max] 160700 lbf
Bolt Hole Spacing 19 1/2 in
Seal Type Triple Labyrinth Seals
Base Height 1 5/8 in
Series 02 Series
Pedestal P 10
RPM [Max] 1600 rpm
Bearing Type Split Cylindrical
Dynamic Load Rating 123300 lbf
Inch/Metric Metric
Bolt Hole Length 4 3/4 in
Mounted Unit Duty Heavy-Duty
Base Width 7 in
Pillow Block Type Thru-Bolt
Lubrication Relubricatable
Weight 216.282 LB
EAN or UPC 7316579327954
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison