Skip to content Skip to navigation menu
Cooper Bearing Co02BCP125MEXAT

02BCP125MEXAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101921355
  • 02 Series Pillow Block
  • 125 mm Shaft
  • 7 1/8" Centerline to Base
  • 22" Base Length
  • 19 1/2" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP125MEXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 125 mm Shaft
  • 7 1/8" Centerline to Base
  • 22" Base Length
  • 19 1/2" Bolt Centers
Bolt Holes 4
Shaft Dia. 125 mm
Base Width 7 in
Housing Height 16 1/4 in
Inch/Metric Metric
Lubrication Relubricatable
Series 02 Series
Insert Type Split Steel Insert
Mounted Unit Duty Heavy-Duty
Bolt Hole Length 4 3/4 in
Bearing Type Split Cylindrical
Base Height 1 5/8 in
RPM [Max] 1600 rpm
Pillow Block Type Thru-Bolt
Pedestal P 10
Temperature Range [Max] 212 °F
Axial Load 8600 lbf
Bolt Hole Size 4 3/4 in
Bolt Size 7/8 in
Seal Type Triple Labyrinth Seals
Housing Construction 2 Piece
Bolt Hole Spacing Range [Min] 19 in
Dynamic Load Rating 123300 lbf
Housing Material Cast Iron
Temperature Range [Min] 32 °F
Bolt Hole Spacing 19 1/2 in
Static Load Rating [Max] 160700 lbf
Base Length 22 in
Bearing Design Expansion
Bolt Hole Spacing Range [Max] 20 in
End Type Open End
Locking Device Clamping Ring Collar
Weight 218.416 LB
EAN or UPC 7316579384834
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison