Skip to content Skip to navigation menu
Cooper Bearing Co02BCP120MEXAT

02BCP120MEXAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101921132
  • 02 Series Pillow Block
  • 120 mm Shaft
  • 7 1/8" Centerline to Base
  • 22" Base Length
  • 19 1/2" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP120MEXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 120 mm Shaft
  • 7 1/8" Centerline to Base
  • 22" Base Length
  • 19 1/2" Bolt Centers
Locking Device Clamping Ring Collar
Shaft Dia. 120 mm
Static Load Rating [Max] 160700 lbf
Temperature Range [Max] 212 °F
Housing Height 16 1/4 in
Housing Material Cast Iron
Base Height 1 5/8 in
Base Length 22 in
Bearing Type Split Cylindrical
Bearing Design Expansion
Lubrication Relubricatable
Bolt Hole Spacing Range [Min] 19 in
Base Width 7 in
Bolt Hole Spacing Range [Max] 20 in
Bolt Holes 4
Series 02 Series
Bolt Hole Spacing 19 1/2 in
Dynamic Load Rating 123300 lbf
Insert Type Split Steel Insert
Pillow Block Type Thru-Bolt
Pedestal P 10
Bolt Size 7/8 in
Mounted Unit Duty Heavy-Duty
Temperature Range [Min] 32 °F
Seal Type Triple Labyrinth Seals
RPM [Max] 1600 rpm
Bolt Hole Length 4 3/4 in
End Type Open End
Axial Load 8600 lbf
Bolt Hole Size 4 3/4 in
Inch/Metric Metric
Housing Construction 2 Piece
Weight 220.704 LB
EAN or UPC 7316579384810
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison