Skip to content Skip to navigation menu
Cooper Bearing Co02BCP115MGRAT

02BCP115MGRAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101921099
  • 02 Series Pillow Block
  • 115 mm Shaft
  • 6 3/8" Centerline to Base
  • 20" Base Length
  • 17 23/32" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP115MGRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 115 mm Shaft
  • 6 3/8" Centerline to Base
  • 20" Base Length
  • 17 23/32" Bolt Centers
Dynamic Load Rating 100500 lbf
Inch/Metric Metric
Seal Type Triple Labyrinth Seals
Bolt Hole Length 4 3/4 in
Bolt Hole Spacing Range [Max] 18 3/16 in
Bearing Type Split Cylindrical
Bolt Hole Spacing 17 23/32 in
Base Width 7 in
Axial Load 7020 lbf
Housing Construction 2 Piece
Bolt Hole Size 4 3/4 in
Mounted Unit Duty Heavy-Duty
Temperature Range [Min] 32 °F
Lubrication Relubricatable
Insert Type Split Steel Insert
Pillow Block Type Thru-Bolt
Bolt Holes 4
Bearing Design Non-Expansion
Housing Material Cast Iron
Locking Device Clamping Ring Collar
Series 02 Series
Pedestal P 08
Static Load Rating [Max] 129800 lbf
Base Height 1 1/2 in
Housing Height 14 3/4 in
Base Length 20 in
Shaft Dia. 115 mm
Bolt Size 7/8 in
Temperature Range [Max] 212 °F
RPM [Max] 1820 rpm
End Type Open End
Weight 167.09 LB
EAN or UPC 7316579384803
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison