- 02 Series Pillow Block
- 1 15/16" Shaft
- 3 5/32" Centerline to Base
- 11" Base Length
- 9 3/16" Bolt Centers
| Pedestal | P 03 |
| Static Load Rating [Max] | 27900 lbf |
| Base Width | 2 3/4 in |
| Locking Device | Clamping Ring Collar |
| Bolt Hole Spacing Range [Min] | 8 7/8 in |
| Bolt Size | 5/8 in |
| Shaft Dia. | 1.9375 in |
| Temperature Range [Max] | 212 °F |
| Bearing Type | Split Cylindrical |
| Temperature Range [Min] | 32 °F |
| Series | 02 Series |
| Pillow Block Type | Thru-Bolt |
| Dynamic Load Rating | 26200 lbf |
| Axial Load | 1400 lbf |
| Housing Height | 7 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Base Height | 1 1/4 in |
| Bearing Design | Expansion |
| Housing Construction | 2 Piece |
| Seal Type | Triple Labyrinth Seals |
| End Type | Open End |
| Insert Type | Split Steel Insert |
| Bolt Hole Spacing | 9 3/16 in |
| RPM [Max] | 4350 rpm |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 11 in |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 9 1/2 in |
| Weight | 25.168 LB |
| EAN or UPC | 7316579386791 |

