Skip to content Skip to navigation menu
Cooper Bearing Co02BCP110MGRAT

02BCP110MGRAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101920796
  • 02 Series Pillow Block
  • 110 mm Shaft
  • 6 3/8" Centerline to Base
  • 20" Base Length
  • 17 23/32" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP110MGRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 110 mm Shaft
  • 6 3/8" Centerline to Base
  • 20" Base Length
  • 17 23/32" Bolt Centers
Seal Type Triple Labyrinth Seals
Bearing Design Non-Expansion
Axial Load 7020 lbf
Series 02 Series
Housing Height 14 3/4 in
Bolt Hole Length 4 3/4 in
Bearing Type Split Cylindrical
Dynamic Load Rating 100500 lbf
RPM [Max] 1820 rpm
Temperature Range [Min] 32 °F
Housing Construction 2 Piece
Housing Material Cast Iron
Bolt Holes 4
Bolt Hole Spacing Range [Max] 18 3/16 in
Insert Type Split Steel Insert
Inch/Metric Metric
Bolt Hole Spacing 17 23/32 in
Base Height 1 1/2 in
Shaft Dia. 110 mm
End Type Open End
Pillow Block Type Thru-Bolt
Base Width 7 in
Pedestal P 08
Bolt Hole Size 4 3/4 in
Static Load Rating [Max] 129800 lbf
Base Length 20 in
Bolt Hole Spacing Range [Min] 17 1/4 in
Lubrication Relubricatable
Temperature Range [Max] 212 °F
Mounted Unit Duty Heavy-Duty
Locking Device Clamping Ring Collar
Bolt Size 7/8 in
Weight 168.784 LB
EAN or UPC 7316579384780
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison