Skip to content Skip to navigation menu
Cooper Bearing Co02BCP110MEXAT

02BCP110MEXAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101918788
  • 02 Series Pillow Block
  • 110 mm Shaft
  • 6 3/8" Centerline to Base
  • 20" Base Length
  • 17 23/32" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP110MEXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 110 mm Shaft
  • 6 3/8" Centerline to Base
  • 20" Base Length
  • 17 23/32" Bolt Centers
Mounted Unit Duty Heavy-Duty
Base Width 7 in
Bolt Hole Length 4 3/4 in
End Type Open End
Dynamic Load Rating 100500 lbf
Bearing Type Split Cylindrical
Bolt Hole Spacing 17 23/32 in
Temperature Range [Min] 32 °F
Inch/Metric Metric
Axial Load 7020 lbf
Locking Device Clamping Ring Collar
Base Height 1 1/2 in
Insert Type Split Steel Insert
Housing Height 14 3/4 in
Series 02 Series
Bolt Holes 4
Pillow Block Type Thru-Bolt
Temperature Range [Max] 212 °F
Static Load Rating [Max] 129800 lbf
Bolt Hole Size 4 3/4 in
Lubrication Relubricatable
Bolt Hole Spacing Range [Min] 17 1/4 in
Housing Material Cast Iron
Shaft Dia. 110 mm
RPM [Max] 1820 rpm
Seal Type Triple Labyrinth Seals
Bolt Hole Spacing Range [Max] 18 3/16 in
Bearing Design Expansion
Housing Construction 2 Piece
Base Length 20 in
Pedestal P 08
Bolt Size 7/8 in
Weight 168.278 LB
EAN or UPC 7316579384773
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison