Skip to content Skip to navigation menu
Cooper Bearing Co02BCP105MGRAT

02BCP105MGRAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101918786
  • 02 Series Pillow Block
  • 105 mm Shaft
  • 5 5/8" Centerline to Base
  • 18 3/4" Base Length
  • 16 7/32" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP105MGRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 105 mm Shaft
  • 5 5/8" Centerline to Base
  • 18 3/4" Base Length
  • 16 7/32" Bolt Centers
Series 02 Series
Temperature Range [Max] 212 °F
Bolt Hole Spacing Range [Max] 16 11/16 in
Axial Load 5630 lbf
Lubrication Relubricatable
Base Length 18 3/4 in
Bearing Type Split Cylindrical
Static Load Rating [Max] 102600 lbf
End Type Open End
Mounted Unit Duty Heavy-Duty
Seal Type Triple Labyrinth Seals
Pillow Block Type Thru-Bolt
Bolt Hole Spacing 16 7/32 in
Housing Construction 2 Piece
Base Width 6 3/4 in
Bolt Holes 4
Bearing Design Non-Expansion
Housing Height 12 3/8 in
Inch/Metric Metric
Shaft Dia. 105 mm
Insert Type Split Steel Insert
Bolt Hole Spacing Range [Min] 15 3/4 in
RPM [Max] 2130 rpm
Temperature Range [Min] 32 °F
Housing Material Cast Iron
Bolt Hole Size 4 1/2 in
Bolt Hole Length 4 1/2 in
Pedestal P 07
Bolt Size 3/4 in
Locking Device Clamping Ring Collar
Dynamic Load Rating 80900 lbf
Base Height 2 3/8 in
Weight 91.168 LB
EAN or UPC 7316579384766
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison