Skip to content Skip to navigation menu
Cooper Bearing Co02BCP100MGRAT

02BCP100MGRAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101918396
  • 02 Series Pillow Block
  • 100 mm Shaft
  • 5 5/8" Centerline to Base
  • 18 3/4" Base Length
  • 16 7/32" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP100MGRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 100 mm Shaft
  • 5 5/8" Centerline to Base
  • 18 3/4" Base Length
  • 16 7/32" Bolt Centers
Pillow Block Type Thru-Bolt
Housing Material Cast Iron
Pedestal P 07
Locking Device Clamping Ring Collar
End Type Open End
Series 02 Series
Static Load Rating [Max] 102600 lbf
Temperature Range [Min] 32 °F
Housing Construction 2 Piece
Bolt Hole Size 4 1/2 in
Housing Height 12 3/8 in
Base Height 2 3/8 in
Bolt Hole Spacing 16 7/32 in
Bolt Hole Length 4 1/2 in
Bolt Holes 4
Dynamic Load Rating 80900 lbf
Bearing Type Split Cylindrical
Bolt Hole Spacing Range [Max] 16 11/16 in
Insert Type Split Steel Insert
RPM [Max] 2130 rpm
Inch/Metric Metric
Bolt Hole Spacing Range [Min] 15 3/4 in
Temperature Range [Max] 212 °F
Lubrication Relubricatable
Seal Type Triple Labyrinth Seals
Bolt Size 3/4 in
Mounted Unit Duty Heavy-Duty
Shaft Dia. 100 mm
Axial Load 5630 lbf
Base Width 6 3/4 in
Bearing Design Non-Expansion
Base Length 18 3/4 in
Weight 92.62 LB
EAN or UPC 7316579384742
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison