- Cartridge Unit
- 75 mm Shaft
- 7" Outside Diameter
- 5 1/2" Wide
- Clamping Ring Collar
| Locking Device | Clamping Ring Collar |
| Special Features | None |
| Temperature Range [Max] | 212 °F |
| RPM [Max] | 3080 rpm |
| Shaft Dia. | 75 mm |
| Outside Dia. | 7 in |
| Axial Load | 2390 lbf |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Overall Width | 5 1/2 in |
| Inch/Metric | Metric |
| Temperature Range [Min] | 32 °F |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 49200 lbf |
| Housing Width | 5 1/2 in |
| Bearing Design | Expansion |
| Axial Movement Available | 17/32 in |
| Type | Split Cylindrical Bearing |
| Static Load Rating [Max] | 59000 lbf |
| Cartridge Type | C 05 |
| Lubrication | Relubricatable |
| Weight | 29.084 LB |
| EAN or UPC | 7316579384698 |

