Skip to content Skip to navigation menu
Cooper Bearing Co02BC507EXAT

02BC507EXAT

Cartridge Bearing
Item #101953894
  • Cartridge Unit
  • 5 7/16" Shaft
  • 12 3/4" Outside Diameter
  • 7 3/8" Wide
  • Clamping Ring Collar
  • Split Cylindrical Bearing
  • Expansion Type
  • Cast Iron Housing
  • Aluminum Triple Labyrinth Seals
+ Show More + Show Less
Cooper Bearing Co02BC507EXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cartridge Unit
  • 5 7/16" Shaft
  • 12 3/4" Outside Diameter
  • 7 3/8" Wide
  • Clamping Ring Collar
Bearing Design Expansion
Lubrication Relubricatable
Dynamic Load Rating 137500 lbf
Shaft Dia. 5.4375 in
Static Load Rating [Max] 182000 lbf
Housing Material Cast Iron
Locking Device Clamping Ring Collar
Type Split Cylindrical Bearing
Special Features None
Outside Dia. 12.75 in
Housing Width 7 3/8 in
Seal Type Aluminum Triple Labyrinth Seals
Axial Load 10220 lbf
Axial Movement Available 5/8 in
Inch/Metric Inch
RPM [Max] 1450 rpm
Temperature Range [Min] 32 °F
Overall Width 7 3/8 in
Cartridge Type C 30
Temperature Range [Max] 212 °F
Weight 122.628 LB
EAN or UPC 7316577763235
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison