- Cartridge Unit
- 500 mm Shaft
- 31" Outside Diameter
- 13 25/32" Wide
- Clamping Ring Collar
| Outside Dia. | 31 in |
| Lubrication | Relubricatable |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Dynamic Load Rating | 527800 lbf |
| Axial Load | 54900 lbf |
| Housing Width | 13 25/32 in |
| Type | Split Cylindrical Bearing |
| Locking Device | Clamping Ring Collar |
| Overall Width | 13 25/32 in |
| Shaft Dia. | 500 mm |
| Special Features | None |
| Cartridge Type | C 46 |
| Static Load Rating [Max] | 1.0746e+006 lbf |
| Temperature Range [Max] | 212 °F |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Temperature Range [Min] | 32 °F |
| RPM [Max] | 340 rpm |
| Bearing Design | Expansion |
| Weight | 1309.0 LB |

