- Cartridge Unit
- 5" Shaft
- 11 5/8" Outside Diameter
- 7 1/4" Wide
- Clamping Ring Collar
| Type | Split Cylindrical Bearing |
| Dynamic Load Rating | 123300 lbf |
| Temperature Range [Max] | 212 °F |
| Axial Movement Available | 5/8 in |
| Lubrication | Relubricatable |
| Bearing Design | Expansion |
| Housing Width | 7 1/4 in |
| Overall Width | 7 1/4 in |
| Inch/Metric | Inch |
| Outside Dia. | 11.625 in |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Special Features | None |
| Housing Material | Cast Iron |
| Locking Device | Clamping Ring Collar |
| Cartridge Type | C 10 |
| RPM [Max] | 1600 rpm |
| Shaft Dia. | 5 in |
| Axial Load | 8600 lbf |
| Temperature Range [Min] | 32 °F |
| Static Load Rating [Max] | 160700 lbf |
| Weight | 98.692 LB |
| EAN or UPC | 7316577565099 |

