- Cartridge Unit
- 440 mm Shaft
- 28 7/8" Outside Diameter
- 12 3/4" Wide
- Clamping Ring Collar
| Housing Width | 12 3/4 in |
| Dynamic Load Rating | 480900 lbf |
| Overall Width | 12 3/4 in |
| Locking Device | Clamping Ring Collar |
| Bearing Design | Expansion |
| Lubrication | Relubricatable |
| Axial Load | 48600 lbf |
| Cartridge Type | C 44 |
| Inch/Metric | Metric |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | 32 °F |
| Static Load Rating [Max] | 912800 lbf |
| Shaft Dia. | 440 mm |
| Special Features | None |
| Type | Split Cylindrical Bearing |
| Housing Material | Cast Iron |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Outside Dia. | 28.875 in |
| RPM [Max] | 380 rpm |
| Weight | 1133.0 LB |

