- Cartridge Unit
- 380 mm Shaft
- 25 1/2" Outside Diameter
- 12" Wide
- Clamping Ring Collar
| Inch/Metric | Metric |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Special Features | None |
| Temperature Range [Min] | 32 °F |
| Housing Width | 12 in |
| Type | Split Cylindrical Bearing |
| Bearing Design | Non-Expansion |
| Static Load Rating [Max] | 732200 lbf |
| Locking Device | Clamping Ring Collar |
| Cartridge Type | C 41 |
| Temperature Range [Max] | 212 °F |
| Dynamic Load Rating | 409900 lbf |
| Shaft Dia. | 380 mm |
| Housing Material | Cast Iron |
| Overall Width | 12 in |
| Axial Load | 39240 lbf |
| Lubrication | Relubricatable |
| Outside Dia. | 25.5 in |
| RPM [Max] | 460 rpm |
| Weight | 869.0 LB |

