- Cartridge Unit
- 320 mm Shaft
- 23 1/8" Outside Diameter
- 11 3/4" Wide
- Clamping Ring Collar
| Dynamic Load Rating | 350800 lbf |
| Outside Dia. | 23.125 in |
| Temperature Range [Min] | 32 °F |
| Overall Width | 11 3/4 in |
| Static Load Rating [Max] | 590000 lbf |
| Bearing Design | Non-Expansion |
| Special Features | None |
| Shaft Dia. | 320 mm |
| Type | Split Cylindrical Bearing |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Axial Load | 32450 lbf |
| Inch/Metric | Metric |
| Housing Width | 11 3/4 in |
| Locking Device | Clamping Ring Collar |
| Lubrication | Relubricatable |
| RPM [Max] | 550 rpm |
| Cartridge Type | C 39 |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 212 °F |
| Weight | 665.5 LB |

