- Cartridge Unit
- 3 1/4" Shaft
- 8" Outside Diameter
- 6 1/16" Wide
- Clamping Ring Collar
| Type | Split Cylindrical Bearing |
| Special Features | None |
| Temperature Range [Max] | 212 °F |
| Inch/Metric | Inch |
| Outside Dia. | 8 in |
| Cartridge Type | C 06 |
| RPM [Max] | 2520 rpm |
| Dynamic Load Rating | 62600 lbf |
| Bearing Design | Expansion |
| Lubrication | Relubricatable |
| Locking Device | Clamping Ring Collar |
| Axial Movement Available | 9/16 in |
| Axial Load | 4010 lbf |
| Shaft Dia. | 3.25 in |
| Housing Width | 6 1/16 in |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Static Load Rating [Max] | 77600 lbf |
| Housing Material | Cast Iron |
| Overall Width | 6 1/16 in |
| Temperature Range [Min] | 32 °F |
| Weight | 40.238 LB |
| EAN or UPC | 7316579386364 |

