- Cartridge Unit
- 23" Shaft
- 34 3/4" Outside Diameter
- 14 1/32" Wide
- Clamping Ring Collar
| Seal Type | Aluminum Triple Labyrinth Seals |
| Housing Width | 14 1/32 in |
| Outside Dia. | 34.75 in |
| Temperature Range [Min] | 32 °F |
| Static Load Rating [Max] | 1.3158e+006 lbf |
| Bearing Design | Expansion |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 616500 lbf |
| Locking Device | Clamping Ring Collar |
| Special Features | None |
| Inch/Metric | Inch |
| Shaft Dia. | 23 in |
| Temperature Range [Max] | 212 °F |
| Overall Width | 14 1/32 in |
| RPM [Max] | 300 rpm |
| Type | Split Cylindrical Bearing |
| Cartridge Type | C 49 |
| Axial Load | 64350 lbf |
| Weight | 1599.4 LB |

