Skip to content Skip to navigation menu
Cooper Bearing Co02BC2200EXLAB

02BC2200EXLAB

Cartridge Bearing
Item #103176100
  • Cartridge Unit
  • 22" Shaft
  • 34 1/4" Outside Diameter
  • 14 1/32" Wide
  • Clamping Ring Collar
  • Split Cylindrical Bearing
  • Expansion Type
  • Cast Iron Housing
  • Aluminum Triple Labyrinth Seals
+ Show More + Show Less
Cooper Bearing Co02BC2200EXLAB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cartridge Unit
  • 22" Shaft
  • 34 1/4" Outside Diameter
  • 14 1/32" Wide
  • Clamping Ring Collar
Shaft Dia. 22 in
Inch/Metric Inch
Axial Load 61200 lbf
Seal Type Aluminum Triple Labyrinth Seals
Lubrication Relubricatable
Cartridge Type C 48
Locking Device Clamping Ring Collar
Type Split Cylindrical Bearing
Temperature Range [Max] 212 °F
Special Features None
Static Load Rating [Max] 1.2501e+006 lbf
Housing Material Cast Iron
Dynamic Load Rating 601800 lbf
Outside Dia. 34.25 in
Overall Width 14 1/32 in
Housing Width 14 1/32 in
RPM [Max] 310 rpm
Temperature Range [Min] 32 °F
Bearing Design Expansion
Weight 1573.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison