- Cartridge Unit
- 21" Shaft
- 32 3/4" Outside Diameter
- 13 25/32" Wide
- Clamping Ring Collar
| Inch/Metric | Inch |
| Type | Split Cylindrical Bearing |
| Temperature Range [Min] | 32 °F |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Special Features | None |
| Overall Width | 13 25/32 in |
| Housing Width | 13 25/32 in |
| Cartridge Type | C 47 |
| Static Load Rating [Max] | 1.1558e+006 lbf |
| Locking Device | Clamping Ring Collar |
| Outside Dia. | 32.75 in |
| Lubrication | Relubricatable |
| RPM [Max] | 330 rpm |
| Housing Material | Cast Iron |
| Axial Load | 58050 lbf |
| Temperature Range [Max] | 212 °F |
| Dynamic Load Rating | 577100 lbf |
| Shaft Dia. | 21 in |
| Bearing Design | Expansion |
| Weight | 1452.0 LB |

