- Cartridge Unit
- 2" Shaft
- 5 5/16" Outside Diameter
- 4 7/16" Wide
- Clamping Ring Collar
| Seal Type | Aluminum Triple Labyrinth Seals |
| Dynamic Load Rating | 26200 lbf |
| Inch/Metric | Inch |
| Outside Dia. | 5.3125 in |
| Static Load Rating [Max] | 27900 lbf |
| Cartridge Type | C 03 |
| RPM [Max] | 4350 rpm |
| Shaft Dia. | 2 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 212 °F |
| Locking Device | Clamping Ring Collar |
| Special Features | None |
| Housing Width | 4 7/16 in |
| Temperature Range [Min] | 32 °F |
| Axial Movement Available | 7/16 in |
| Overall Width | 4 7/16 in |
| Type | Split Cylindrical Bearing |
| Bearing Design | Non-Expansion |
| Axial Load | 1400 lbf |
| Weight | 14.256 LB |
| EAN or UPC | 7316579386586 |

