- Cartridge Unit
- 100 mm Shaft
- 9 1/8" Outside Diameter
- 5 3/4" Wide
- Clamping Ring Collar
| Housing Width | 5 3/4 in |
| Temperature Range [Min] | 32 °F |
| Axial Load | 5630 lbf |
| Housing Material | Cast Iron |
| Axial Movement Available | 17/32 in |
| Shaft Dia. | 100 mm |
| Type | Split Cylindrical Bearing |
| Special Features | None |
| Outside Dia. | 9.125 in |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Static Load Rating [Max] | 102600 lbf |
| Inch/Metric | Metric |
| Locking Device | Clamping Ring Collar |
| Dynamic Load Rating | 80900 lbf |
| RPM [Max] | 2130 rpm |
| Temperature Range [Max] | 212 °F |
| Overall Width | 5 3/4 in |
| Bearing Design | Expansion |
| Cartridge Type | C 07 |
| Lubrication | Relubricatable |
| Weight | 46.948 LB |
| EAN or UPC | 7316579384469 |

