Skip to content Skip to navigation menu
02 Series Split Roller Bearing Pillow Block Insert

02B515GR

02 Series Split Roller Bearing Pillow Block Insert
Item #101818546
  • Split Cylindrical - Fixed
  • 5 15/16" Shaft
  • 11 1/2" OD
  • 02 Series
  • Normal Clearance
  • Clamping Ring Collar
  • Unsealed
  • Steel Cage
+ Show More + Show Less
02 Series Split Roller Bearing Pillow Block Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Split Cylindrical - Fixed
  • 5 15/16" Shaft
  • 11 1/2" OD
  • 02 Series
  • Normal Clearance

description

  • All grooved outer races must be clamped axially

applications

  • Conveyors
  • Mechanical handling
  • Electrical machinery
  • Fans
  • Haulage
  • Winders
  • Headgear
  • Marine
  • Paper manufacturing

features

  • Split to the shaft
  • High carbon chrome alloy steel races and rollers
  • Simple two-piece design cages
  • Aluminum triple labyrinth seal
  • Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
  • Lubricating points tapped 1/8" NPT
  • Fixed type bearing

caution

  • Do not exceed the working load limit
  • Do not use if visibly distorted or worn
Enclosure Unsealed
Locking Device Clamping Ring Collar
Cage Material Steel
Bore Type Round Bore, Inch Type
Bearing Type Split Cylindrical - Fixed
Static Load Rating [Max] 226600 lbf
Axial Load 11790 lbf
Outer Ring Width 2 11/16 in
Material Steel
Seal Type Unsealed
Dynamic Load Rating 164200 lbf
RPM [Max] 1320 rpm
I.D. 5 15/16 in
Lubrication Relubricatable
O.D. 11.5 in
Length Through Bore 4.875 in
Radial Internal Clearance Specification Normal Clearance
Overall Width 4 7/8 in
Weight 68.75 LB
EAN or UPC 7316577365378
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison