- Split Cylindrical - Fixed
- 4 1/2" Shaft
- 9" OD
- 02 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Fixed type bearing
caution
- Do not exceed the working load limit
- Do not use if visibly distorted or worn
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 100500 lbf |
| RPM [Max] | 1820 rpm |
| Bearing Type | Split Cylindrical - Fixed |
| Enclosure | Unsealed |
| Seal Type | Unsealed |
| Overall Width | 3.938 in |
| Length Through Bore | 100 mm |
| Axial Load | 7020 lbf |
| Cage Material | Steel |
| I.D. | 4 1/2 in |
| Static Load Rating [Max] | 129800 lbf |
| O.D. | 9 in |
| Lubrication | Relubricatable |
| Outer Ring Width | 2 1/4 in |
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | Clamping Ring Collar |
| Weight | 32.648 LB |
| EAN or UPC | 7316576853234 |

