- Split Cylindrical - Fixed
- 4 7/16" Shaft
- 9" OD
- 02 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Fixed type bearing
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Bearing Type | Split Cylindrical - Fixed |
| Enclosure | Unsealed |
| Bore Type | Round Bore, Inch Type |
| RPM [Max] | 1820 rpm |
| Seal Type | Unsealed |
| Dynamic Load Rating | 100500 lbf |
| Lubrication | Relubricatable |
| Length Through Bore | 100 mm |
| I.D. | 4 7/16 in |
| Material | Steel |
| O.D. | 9 in |
| Axial Load | 7020 lbf |
| Static Load Rating [Max] | 129800 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Overall Width | 3.938 in |
| Locking Device | Clamping Ring Collar |
| Cage Material | Steel |
| Outer Ring Width | 2 1/4 in |
| Weight | 33.11 LB |
| EAN or UPC | 7316577240880 |

