Skip to content Skip to navigation menu
Cooper Bearing Co02B315GRGMC2

02B315GRGMC2

02 Series Split Roller Bearing Pillow Block Insert
Item #103503221
  • Split Cylindrical - Fixed
  • 3 15/16" Shaft
  • 7 5/8" OD
  • 02 Series
  • C2 Clearance
  • Clamping Ring Collar
  • Unsealed
  • Gun Metal (Bronze) Cage
+ Show More + Show Less
Cooper Bearing Co02B315GRGMC2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Split Cylindrical - Fixed
  • 3 15/16" Shaft
  • 7 5/8" OD
  • 02 Series
  • C2 Clearance

description

  • All grooved outer races must be clamped axially

applications

  • Conveyors
  • Mechanical handling
  • Electrical machinery
  • Fans
  • Haulage
  • Winders
  • Headgear
  • Marine
  • Paper manufacturing

features

  • Split to the shaft
  • High carbon chrome alloy steel races and rollers
  • Simple two-piece design cages
  • Aluminum triple labyrinth seal
  • Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
  • Lubricating points tapped 1/8" NPT
  • Fixed type bearing

caution

  • Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
Enclosure Unsealed
Bore Type Round Bore, Inch Type
I.D. 3 15/16 in
O.D. 7.625 in
Outer Ring Width 2.031 in
Static Load Rating [Max] 102600 lbf
Lubrication Relubricatable
Axial Load 5630 lbf
Material Steel
Overall Width 3.622 in
Dynamic Load Rating 80900 lbf
Cage Material Gun Metal (Bronze)
Seal Type Unsealed
Radial Internal Clearance Specification Clearance Less Than Normal
Locking Device Clamping Ring Collar
Bearing Type Split Cylindrical - Fixed
Weight 19.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison