- Split Cylindrical - Fixed
- 3 1/4" Shaft
- 6 11/16" OD
- 02 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Fixed type bearing
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Axial Load | 4010 lbf |
| O.D. | 6.6875 in |
| Outer Ring Width | 1.906 in |
| Dynamic Load Rating | 62600 lbf |
| Length Through Bore | 3.528 in |
| I.D. | 3 1/4 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Overall Width | 3.528 in |
| Static Load Rating [Max] | 77600 lbf |
| Seal Type | Unsealed |
| Locking Device | Clamping Ring Collar |
| Lubrication | Relubricatable |
| Enclosure | Unsealed |
| RPM [Max] | 2520 rpm |
| Cage Material | Steel |
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Bearing Type | Split Cylindrical - Fixed |
| Weight | 16.874 LB |
| EAN or UPC | 7316577240774 |

