- Split Cylindrical - Expansion
- 3 1/4" Shaft
- 6 11/16" OD
- 02 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Expansion type bearing
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Bearing Type | Split Cylindrical - Expansion |
| Locking Device | Clamping Ring Collar |
| I.D. | 3 1/4 in |
| Outer Ring Width | 1.906 in |
| Dynamic Load Rating | 62600 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Unsealed |
| Length Through Bore | 3.528 in |
| Material | Steel |
| O.D. | 6.6875 in |
| Cage Material | Steel |
| Static Load Rating [Max] | 77600 lbf |
| Axial Load | 4010 lbf |
| Seal Type | Unsealed |
| Overall Width | 3.528 in |
| Bore Type | Round Bore, Inch Type |
| RPM [Max] | 2520 rpm |
| Lubrication | Relubricatable |
| Weight | 16.434 LB |
| EAN or UPC | 7316576853135 |

