- Split Cylindrical - Fixed
- 2 15/16" Shaft
- 5 7/8" OD
- 02 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Fans
- Electrical machinery
- Mechanical handling
- Conveyors
- Headgear
- Marine
- Paper manufacturing
- Winders
- Haulage
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Fixed type bearing
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Enclosure | Unsealed |
| I.D. | 2 15/16 in |
| Length Through Bore | 3.25 in |
| Bearing Type | Split Cylindrical - Fixed |
| Bore Type | Round Bore, Inch Type |
| Seal Type | Unsealed |
| RPM [Max] | 3080 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 1 13/16 in |
| Cage Material | Steel |
| Dynamic Load Rating | 49200 lbf |
| Lubrication | Relubricatable |
| Axial Load | 2390 lbf |
| Static Load Rating [Max] | 59000 lbf |
| Locking Device | Clamping Ring Collar |
| Overall Width | 3 1/4 in |
| Material | Steel |
| O.D. | 5.875 in |
| Weight | 11.22 LB |
| EAN or UPC | 7316577273826 |

