- Split Cylindrical - Expansion
- 20" Shaft
- 28 1/4" OD
- 02 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Paper manufacturing
- Mechanical handling
- Electrical machinery
- Fans
- Conveyors
- Haulage
- Winders
- Headgear
- Marine
features
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/4" NPT
- Expansion type bearing
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Bore Type | Round Bore, Inch Type |
| Lubrication | Relubricatable |
| Cage Material | Steel |
| Bearing Type | Split Cylindrical - Expansion |
| Locking Device | Clamping Ring Collar |
| Length Through Bore | 226 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Overall Width | 8.898 in |
| Seal Type | Unsealed |
| Dynamic Load Rating | 527800 lbf |
| RPM [Max] | 340 rpm |
| Outer Ring Width | 4.563 in |
| Axial Load | 54900 lbf |
| I.D. | 20 in |
| Material | Steel |
| Static Load Rating [Max] | 1.0746e+006 lbf |
| O.D. | 28.25 in |
| Weight | 598.4 LB |

