- Split Cylindrical - Fixed
- 17" Shaft
- 25 1/2" OD
- 02 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Paper manufacturing
- Conveyors
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Mechanical handling
- Marine
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/4" NPT
- Fixed type bearing
caution
- These cabinets are not recommended for storage of phenol, nitric acid, or sulfuric acid
| Outer Ring Width | 4 11/16 in |
| Seal Type | Unsealed |
| RPM [Max] | 400 rpm |
| O.D. | 25.5 in |
| Lubrication | Relubricatable |
| Locking Device | Clamping Ring Collar |
| Enclosure | Unsealed |
| Overall Width | 7 7/8 in |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 452800 lbf |
| Material | Steel |
| Cage Material | Steel |
| Length Through Bore | 200 mm |
| Static Load Rating [Max] | 833000 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Axial Load | 45450 lbf |
| I.D. | 17 in |
| Bearing Type | Split Cylindrical - Fixed |
| Weight | 530.2 LB |

