- Split Cylindrical - Fixed
- 155 mm Shaft
- 11 1/2" OD
- 02 Series
- C2 Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Fixed type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Overall Width | 123.8 mm |
| I.D. | 155 mm |
| O.D. | 11.5 in |
| Static Load Rating [Max] | 226600 lbf |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Material | Steel |
| Outer Ring Width | 2 11/16 in |
| Cage Material | Gun Metal (Bronze) |
| Locking Device | Clamping Ring Collar |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Split Cylindrical - Fixed |
| Lubrication | Relubricatable |
| Seal Type | Unsealed |
| Axial Load | 11790 lbf |
| Dynamic Load Rating | 164200 lbf |
| Weight | 64.0 LB |

