Skip to content Skip to navigation menu
Cooper Bearing Co02B130MMGRGMC2

02B130MMGRGMC2

02 Series Split Roller Bearing Pillow Block Insert
Item #103501289
  • Split Cylindrical - Fixed
  • 130 mm Shaft
  • 10" OD
  • 02 Series
  • C2 Clearance
  • Clamping Ring Collar
  • Unsealed
  • Gun Metal (Bronze) Cage
+ Show More + Show Less
Cooper Bearing Co02B130MMGRGMC2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Split Cylindrical - Fixed
  • 130 mm Shaft
  • 10" OD
  • 02 Series
  • C2 Clearance

description

  • All grooved outer races must be clamped axially

applications

  • Conveyors
  • Mechanical handling
  • Electrical machinery
  • Fans
  • Haulage
  • Winders
  • Headgear
  • Marine
  • Paper manufacturing

features

  • Split to the shaft
  • High carbon chrome alloy steel races and rollers
  • Simple two-piece design cages
  • Aluminum triple labyrinth seal
  • Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
  • Lubricating points tapped 1/8" NPT
  • Fixed type bearing

caution

  • Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
Enclosure Unsealed
I.D. 130 mm
Locking Device Clamping Ring Collar
Axial Load 8600 lbf
Bearing Type Split Cylindrical - Fixed
Lubrication Relubricatable
Outer Ring Width 2 1/2 in
Material Steel
Overall Width 114.3 mm
Bore Type Round Bore, Metric Type
Radial Internal Clearance Specification Clearance Less Than Normal
Dynamic Load Rating 123300 lbf
O.D. 10 in
Cage Material Gun Metal (Bronze)
Seal Type Unsealed
Static Load Rating [Max] 160700 lbf
Weight 44.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison