- Split Cylindrical - Expansion
- 1 15/16" Shaft
- 4 1/4" OD
- 02 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Expansion type bearing
caution
- Shackles must always be inspected for wear, distortion and damage
- If the pin or bow is worn, distorted or damaged, discard the entire shackle and replace
- Do not use round pin shackles in rigging applications
- Screw pin shackles should not be used if there will be movement on the pin
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
| Overall Width | 2.656 in |
| O.D. | 4.25 in |
| Static Load Rating [Max] | 27900 lbf |
| Axial Load | 1400 lbf |
| Outer Ring Width | 1 3/8 in |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 26200 lbf |
| RPM [Max] | 4350 rpm |
| Cage Material | Steel |
| Locking Device | Clamping Ring Collar |
| Bearing Type | Split Cylindrical - Expansion |
| Material | Steel |
| Length Through Bore | 2.656 in |
| Lubrication | Relubricatable |
| I.D. | 1 15/16 in |
| Seal Type | Unsealed |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 4.73 LB |
| EAN or UPC | 7316577363107 |

