Skip to content Skip to navigation menu
01 Series Cast Iron Split Cylindrical Pillow Block

01EBCP90MEXAT

01 Series Cast Iron Split Cylindrical Pillow Block
Item #101919373
  • 01 Series Pillow Block
  • 90 mm Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 13 1/8" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
01 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 01 Series Pillow Block
  • 90 mm Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 13 1/8" Bolt Centers
Mounted Unit Duty Heavy-Duty
Seal Type Triple Labyrinth Seals
Housing Height 10 in
Bearing Design Expansion
Base Height 1 3/4 in
Bolt Holes 4
Base Length 15 in
End Type Open End
Shaft Dia. 90 mm
Bolt Hole Spacing Range [Min] 12 7/8 in
Bearing Type Split Cylindrical
Bolt Hole Spacing Range [Max] 13 3/8 in
Inch/Metric Metric
Base Width 5 1/2 in
Bolt Hole Spacing 13 1/8 in
Housing Material Cast Iron
Axial Load 2790 lbf
Dynamic Load Rating 40300 lbf
Static Load Rating [Max] 50900 lbf
Bolt Hole Size 3 1/2 in
Bolt Size 3/4 in
Pillow Block Type Thru-Bolt
Insert Type Split Steel Insert
RPM [Max] 2790 rpm
Temperature Range [Max] 212 °F
Lubrication Relubricatable
Locking Device Clamping Ring Collar
Pedestal P 05
Temperature Range [Min] 32 °F
Housing Construction 2 Piece
Series 01 Series
Bolt Hole Length 3 1/2 in
Weight 54.01 LB
EAN or UPC 7316579019941
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison