- 01 Series Pillow Block
- 80 mm Shaft
- 4 13/32" Centerline to Base
- 15" Base Length
- 13 1/8" Bolt Centers
| Base Height | 1 3/4 in |
| Bolt Size | 3/4 in |
| Bolt Holes | 4 |
| Locking Device | Clamping Ring Collar |
| Bolt Hole Spacing Range [Max] | 13 3/8 in |
| Housing Height | 10 in |
| Dynamic Load Rating | 40300 lbf |
| Bearing Type | Split Cylindrical |
| Bolt Hole Size | 3 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Seal Type | Triple Labyrinth Seals |
| Bolt Hole Length | 3 1/2 in |
| Series | 01 Series |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 12 7/8 in |
| Temperature Range [Min] | 32 °F |
| Bolt Hole Spacing | 13 1/8 in |
| Temperature Range [Max] | 212 °F |
| Shaft Dia. | 80 mm |
| Static Load Rating [Max] | 50900 lbf |
| Pillow Block Type | Thru-Bolt |
| Insert Type | Split Steel Insert |
| Base Length | 15 in |
| RPM [Max] | 2790 rpm |
| Base Width | 5 1/2 in |
| Axial Load | 2790 lbf |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Housing Construction | 2 Piece |
| Pedestal | P 05 |
| Inch/Metric | Metric |
| Bearing Design | Expansion |
| Weight | 55.946 LB |
| EAN or UPC | 7316577494467 |

