
- 01 Series Pillow Block
- 75 mm Shaft
- 3 3/4" Centerline to Base
- 13" Base Length
- 10 5/8" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Mounted Unit Duty | Heavy-Duty |
Axial Load | 1710 lbf |
Temperature Range [Max] | 212 °F |
Housing Height | 8 1/8 in |
Series | 01 Series |
Inch/Metric | Metric |
Insert Type | Split Steel Insert |
Dynamic Load Rating | 29200 lbf |
Pedestal | P 04 |
Static Load Rating [Max] | 35300 lbf |
Bolt Size | 3/4 in |
End Type | Open End |
Bolt Hole Spacing | 10 5/8 in |
Base Height | 1 1/2 in |
Shaft Dia. | 75 mm |
Base Width | 3 in |
Bolt Holes | 2 |
Bolt Hole Spacing Range [Min] | 10 1/4 in |
Housing Construction | 2 Piece |
Bearing Design | Non-Expansion |
Seal Type | Triple Labyrinth Seals |
Temperature Range [Min] | 32 °F |
Bearing Type | Split Cylindrical |
Lubrication | Relubricatable |
Bolt Hole Spacing Range [Max] | 11 in |
Locking Device | Clamping Ring Collar |
Pillow Block Type | Thru-Bolt |
Housing Material | Cast Iron |
RPM [Max] | 3310 rpm |
Base Length | 13 in |
Weight | 32.912 LB |
EAN or UPC | 7316579346443 |
