- 01 Series Pillow Block
- 65 mm Shaft
- 3 5/32" Centerline to Base
- 11" Base Length
- 9 3/16" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Series | 01 Series |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 11 in |
| Bolt Size | 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Triple Labyrinth Seals |
| RPM [Max] | 3940 rpm |
| Housing Height | 7 in |
| Bolt Hole Spacing | 9 3/16 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 9 1/2 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Base Height | 1 1/4 in |
| Insert Type | Split Steel Insert |
| Dynamic Load Rating | 21800 lbf |
| Locking Device | Clamping Ring Collar |
| Base Width | 2 3/4 in |
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 24800 lbf |
| Pedestal | P 03 |
| Housing Construction | 2 Piece |
| Bolt Holes | 2 |
| Bearing Type | Split Cylindrical |
| Temperature Range [Min] | 32 °F |
| Temperature Range [Max] | 212 °F |
| End Type | Open End |
| Shaft Dia. | 65 mm |
| Axial Load | 1200 lbf |
| Weight | 22.677 LB |
| EAN or UPC | 7316579385411 |

