Skip to content Skip to navigation menu
01 Series Cast Iron Split Cylindrical Pillow Block

01EBCP312EXAT

01 Series Cast Iron Split Cylindrical Pillow Block
Item #101946659
  • 01 Series Pillow Block
  • 3 3/4" Shaft
  • 4 15/16" Centerline to Base
  • 16 3/4" Base Length
  • 14 1/2" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
01 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 01 Series Pillow Block
  • 3 3/4" Shaft
  • 4 15/16" Centerline to Base
  • 16 3/4" Base Length
  • 14 1/2" Bolt Centers
Bolt Holes 4
Locking Device Clamping Ring Collar
Insert Type Split Steel Insert
Bolt Size 3/4 in
End Type Open End
Base Length 16 3/4 in
Inch/Metric Inch
Lubrication Relubricatable
Temperature Range [Max] 212 °F
Mounted Unit Duty Heavy-Duty
Housing Height 10 3/4 in
Shaft Dia. 3.75 in
Base Width 6 in
Bolt Hole Spacing Range [Max] 15 in
Dynamic Load Rating 53700 lbf
Bolt Hole Size 4 in
Pedestal P 06
Bolt Hole Length 4 in
Seal Type Triple Labyrinth Seals
Pillow Block Type Thru-Bolt
Temperature Range [Min] 32 °F
Static Load Rating [Max] 71600 lbf
Housing Material Cast Iron
Series 01 Series
Bearing Design Expansion
RPM [Max] 2340 rpm
Axial Load 3600 lbf
Bearing Type Split Cylindrical
Housing Construction 2 Piece
Base Height 2 in
Bolt Hole Spacing 14 1/2 in
Weight 63.976 LB
EAN or UPC 7316579385671
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison