Skip to content Skip to navigation menu
01 Series Cast Iron Split Cylindrical Pillow Block

01EBCP311GRAT

01 Series Cast Iron Split Cylindrical Pillow Block
Item #101918370
  • 01 Series Pillow Block
  • 3 11/16" Shaft
  • 4 15/16" Centerline to Base
  • 16 3/4" Base Length
  • 14 1/2" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
01 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 01 Series Pillow Block
  • 3 11/16" Shaft
  • 4 15/16" Centerline to Base
  • 16 3/4" Base Length
  • 14 1/2" Bolt Centers
Bolt Holes 4
Base Length 16 3/4 in
Housing Construction 2 Piece
Insert Type Split Steel Insert
Bolt Hole Size 4 in
Seal Type Triple Labyrinth Seals
Pedestal P 06
Bearing Design Non-Expansion
Shaft Dia. 3.6875 in
Bolt Hole Spacing Range [Max] 15 in
Bolt Hole Spacing 14 1/2 in
Static Load Rating [Max] 71600 lbf
Pillow Block Type Thru-Bolt
Lubrication Relubricatable
Base Width 6 in
Dynamic Load Rating 53700 lbf
Bearing Type Split Cylindrical
Bolt Size 3/4 in
End Type Open End
RPM [Max] 2340 rpm
Axial Load 3600 lbf
Bolt Hole Length 4 in
Locking Device Clamping Ring Collar
Base Height 2 in
Series 01 Series
Temperature Range [Max] 212 °F
Inch/Metric Inch
Bolt Hole Spacing Range [Min] 14 in
Mounted Unit Duty Heavy-Duty
Housing Material Cast Iron
Temperature Range [Min] 32 °F
Housing Height 10 3/4 in
Weight 64.768 LB
EAN or UPC 7316579385664
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison