Skip to content Skip to navigation menu
01 Series Cast Iron Split Cylindrical Pillow Block

01EBCP304GRAT

01 Series Cast Iron Split Cylindrical Pillow Block
Item #101919667
  • 01 Series Pillow Block
  • 3 1/4" Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 13 1/8" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
01 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 01 Series Pillow Block
  • 3 1/4" Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 13 1/8" Bolt Centers
Housing Height 10 in
Pedestal P 05
End Type Open End
Shaft Dia. 3.25 in
Inch/Metric Inch
Bolt Holes 4
Housing Construction 2 Piece
Base Length 15 in
Bearing Design Non-Expansion
Insert Type Split Steel Insert
Temperature Range [Max] 212 °F
RPM [Max] 2790 rpm
Seal Type Triple Labyrinth Seals
Base Width 5 1/2 in
Axial Load 2790 lbf
Pillow Block Type Thru-Bolt
Bolt Hole Spacing Range [Max] 13 3/8 in
Housing Material Cast Iron
Mounted Unit Duty Heavy-Duty
Bolt Hole Size 3 1/2 in
Bolt Hole Spacing Range [Min] 12 7/8 in
Base Height 1 3/4 in
Bolt Hole Length 3 1/2 in
Bearing Type Split Cylindrical
Bolt Hole Spacing 13 1/8 in
Dynamic Load Rating 40300 lbf
Lubrication Relubricatable
Series 01 Series
Temperature Range [Min] 32 °F
Bolt Size 3/4 in
Static Load Rating [Max] 50900 lbf
Locking Device Clamping Ring Collar
Weight 55.616 LB
EAN or UPC 7316579393027
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison