Skip to content Skip to navigation menu
01 Series Cast Iron Split Cylindrical Pillow Block

01EBCP304EXAT

01 Series Cast Iron Split Cylindrical Pillow Block
Item #101919371
  • 01 Series Pillow Block
  • 3 1/4" Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 13 1/8" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
01 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 01 Series Pillow Block
  • 3 1/4" Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 13 1/8" Bolt Centers
End Type Open End
Bolt Hole Spacing Range [Min] 12 7/8 in
Series 01 Series
Housing Height 10 in
Bolt Hole Spacing 13 1/8 in
Axial Load 2790 lbf
Bolt Hole Spacing Range [Max] 13 3/8 in
Inch/Metric Inch
Temperature Range [Min] 32 °F
Dynamic Load Rating 40300 lbf
Bearing Type Split Cylindrical
Housing Material Cast Iron
Lubrication Relubricatable
Bolt Hole Size 3 1/2 in
Insert Type Split Steel Insert
Base Length 15 in
Bolt Size 3/4 in
RPM [Max] 2790 rpm
Bolt Hole Length 3 1/2 in
Seal Type Triple Labyrinth Seals
Bolt Holes 4
Base Width 5 1/2 in
Pedestal P 05
Locking Device Clamping Ring Collar
Pillow Block Type Thru-Bolt
Housing Construction 2 Piece
Static Load Rating [Max] 50900 lbf
Mounted Unit Duty Heavy-Duty
Bearing Design Expansion
Temperature Range [Max] 212 °F
Shaft Dia. 3.25 in
Base Height 1 3/4 in
Weight 55.44 LB
EAN or UPC 7316579393010
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison