
- 01 Series Pillow Block
- 2 3/4" Shaft
- 3 3/4" Centerline to Base
- 13" Base Length
- 10 5/8" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Shaft Dia. | 2.75 in |
Bolt Hole Spacing Range [Min] | 10 1/4 in |
Bolt Holes | 2 |
Bearing Type | Split Cylindrical |
Static Load Rating [Max] | 35300 lbf |
Pedestal | P 04 |
Temperature Range [Max] | 212 °F |
Dynamic Load Rating | 29200 lbf |
Seal Type | Triple Labyrinth Seals |
Base Height | 1 1/2 in |
End Type | Open End |
Housing Height | 8 1/8 in |
RPM [Max] | 3310 rpm |
Axial Load | 1710 lbf |
Bearing Design | Expansion |
Mounted Unit Duty | Heavy-Duty |
Insert Type | Split Steel Insert |
Locking Device | Clamping Ring Collar |
Bolt Size | 3/4 in |
Base Length | 13 in |
Bolt Hole Spacing Range [Max] | 11 in |
Pillow Block Type | Thru-Bolt |
Bolt Hole Spacing | 10 5/8 in |
Series | 01 Series |
Inch/Metric | Inch |
Housing Material | Cast Iron |
Base Width | 3 in |
Housing Construction | 2 Piece |
Lubrication | Relubricatable |
Temperature Range [Min] | 32 °F |
Weight | 33.616 LB |
EAN or UPC | 7316579385640 |
