- 01 Series Pillow Block
- 1 11/16" Shaft
- 2 3/4" Centerline to Base
- 10 5/8" Base Length
- 8 7/16" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
caution
- For air service only
| Pedestal | P 02 |
| Base Width | 2 3/8 in |
| Housing Construction | 2 Piece |
| Static Load Rating [Max] | 18000 lbf |
| Locking Device | Clamping Ring Collar |
| Housing Material | Cast Iron |
| RPM [Max] | 4630 rpm |
| Seal Type | Triple Labyrinth Seals |
| Insert Type | Split Steel Insert |
| Housing Height | 6 1/4 in |
| Shaft Dia. | 1.6875 in |
| Series | 01 Series |
| Bearing Type | Split Cylindrical |
| Base Height | 1 in |
| Dynamic Load Rating | 16800 lbf |
| Bolt Hole Spacing | 8 7/16 in |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 8 7/8 in |
| Base Length | 10 5/8 in |
| Temperature Range [Max] | 212 °F |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Holes | 2 |
| Axial Load | 810 lbf |
| Bearing Design | Expansion |
| Inch/Metric | Inch |
| Temperature Range [Min] | 32 °F |
| Bolt Size | 5/8 in |
| Weight | 17.05 LB |
| EAN or UPC | 7316579327886 |

