Skip to content Skip to navigation menu
01 Series Cast Iron Split Cylindrical Pillow Block

01EBCP100MGRAT

01 Series Cast Iron Split Cylindrical Pillow Block
Item #101918120
  • 01 Series Pillow Block
  • 100 mm Shaft
  • 4 15/16" Centerline to Base
  • 16 3/4" Base Length
  • 14 1/2" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
01 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 01 Series Pillow Block
  • 100 mm Shaft
  • 4 15/16" Centerline to Base
  • 16 3/4" Base Length
  • 14 1/2" Bolt Centers
Temperature Range [Min] 32 °F
Bolt Size 3/4 in
Shaft Dia. 100 mm
Bolt Hole Spacing Range [Max] 15 in
Base Length 16 3/4 in
Pedestal P 06
Insert Type Split Steel Insert
Base Height 2 in
Housing Material Cast Iron
Inch/Metric Metric
Seal Type Triple Labyrinth Seals
RPM [Max] 2340 rpm
Housing Construction 2 Piece
Locking Device Clamping Ring Collar
Housing Height 10 3/4 in
Series 01 Series
Lubrication Relubricatable
Bolt Hole Spacing Range [Min] 14 in
Base Width 6 in
End Type Open End
Bearing Design Non-Expansion
Temperature Range [Max] 212 °F
Static Load Rating [Max] 71600 lbf
Bolt Holes 4
Bolt Hole Spacing 14 1/2 in
Bolt Hole Size 4 in
Pillow Block Type Thru-Bolt
Dynamic Load Rating 53700 lbf
Bolt Hole Length 4 in
Mounted Unit Duty Heavy-Duty
Bearing Type Split Cylindrical
Axial Load 3600 lbf
Weight 63.272 LB
EAN or UPC 7316577494450
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison