- Cartridge Unit
- 80 mm Shaft
- 7" Outside Diameter
- 5 5/16" Wide
- Clamping Ring Collar
| Bearing Design | Expansion |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Locking Device | Clamping Ring Collar |
| Special Features | None |
| Axial Movement Available | 15/32 in |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Axial Load | 2790 lbf |
| Shaft Dia. | 80 mm |
| Outside Dia. | 7 in |
| Overall Width | 5 5/16 in |
| RPM [Max] | 2790 rpm |
| Temperature Range [Min] | 32 °F |
| Cartridge Type | C 05 |
| Type | Split Cylindrical Bearing |
| Static Load Rating [Max] | 50900 lbf |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 40300 lbf |
| Housing Width | 5 5/16 in |
| Temperature Range [Max] | 212 °F |
| Weight | 26.796 LB |
| EAN or UPC | 7316577486943 |

