- Cartridge Unit
- 65 mm Shaft
- 5 5/16" Outside Diameter
- 4 1/16" Wide
- Clamping Ring Collar
| Cartridge Type | C 03 |
| Seal Type | Aluminum Triple Labyrinth Seals |
| RPM [Max] | 3940 rpm |
| Temperature Range [Max] | 212 °F |
| Dynamic Load Rating | 21800 lbf |
| Housing Width | 4 1/16 in |
| Static Load Rating [Max] | 24800 lbf |
| Temperature Range [Min] | 32 °F |
| Outside Dia. | 5.3125 in |
| Lubrication | Relubricatable |
| Axial Movement Available | 5/16 in |
| Type | Split Cylindrical Bearing |
| Special Features | None |
| Axial Load | 1200 lbf |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Shaft Dia. | 65 mm |
| Locking Device | Clamping Ring Collar |
| Overall Width | 4 1/16 in |
| Weight | 11.831 LB |
| EAN or UPC | 7316579385466 |

