- Cartridge Unit
- 3 3/4" Shaft
- 8" Outside Diameter
- 5 1/4" Wide
- Clamping Ring Collar
| Temperature Range [Min] | 32 °F |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Axial Load | 3600 lbf |
| Locking Device | Clamping Ring Collar |
| Dynamic Load Rating | 53700 lbf |
| Cartridge Type | C 06 |
| Housing Material | Cast Iron |
| Housing Width | 5 1/4 in |
| RPM [Max] | 2340 rpm |
| Overall Width | 5 1/4 in |
| Shaft Dia. | 3.75 in |
| Outside Dia. | 8 in |
| Lubrication | Relubricatable |
| Type | Split Cylindrical Bearing |
| Axial Movement Available | 1/2 in |
| Temperature Range [Max] | 212 °F |
| Special Features | None |
| Static Load Rating [Max] | 71600 lbf |
| Weight | 32.12 LB |
| EAN or UPC | 7316577190710 |

