- Cartridge Unit
- 2 3/4" Shaft
- 6 3/16" Outside Diameter
- 4 1/2" Wide
- Clamping Ring Collar
| Inch/Metric | Inch |
| Special Features | None |
| Housing Width | 4 1/2 in |
| Axial Load | 1710 lbf |
| Bearing Design | Expansion |
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 35300 lbf |
| Shaft Dia. | 2.75 in |
| Outside Dia. | 6.1875 in |
| Overall Width | 4 1/2 in |
| Cartridge Type | C 04 |
| Temperature Range [Max] | 212 °F |
| RPM [Max] | 3310 rpm |
| Temperature Range [Min] | 32 °F |
| Type | Split Cylindrical Bearing |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Locking Device | Clamping Ring Collar |
| Lubrication | Relubricatable |
| Axial Movement Available | 5/16 in |
| Dynamic Load Rating | 29200 lbf |
| Weight | 18.436 LB |
| EAN or UPC | 7316579063753 |

